Motion
336266

HILTI
336266

Concrete Anchor, Diameter: 3/4", Overall Length: 2-1/2", Material: Steel, Minimum Embedment: 2"
MI ITEM #03636362
MFR #336266
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
336266

Concrete Anchor, Diameter: 3/4", Overall Length: 2-1/2", Material: Steel, Minimum Embedment: 2"
MI ITEM #03636362
MFR #336266

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
336266 ANCHOR SLEEVE 3/4 X 2-1/2

Specifications

  • Diameter
    3/4 in
  • Overall Length
    2-1/2 in
  • Material
    Steel
  • Minimum Embedment
    2 in
  • Finish Coating
    Zinc Plated
  • Minimum Edge Distance
    4 in
  • Max Thickness Of Fastened Material
    1/2 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text