Motion
618/560-MB
Radial/Deep Groove Ball Bearing - Straight Bore, 560 mm ID, 680 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #03636602
MFR #618/560-MB
List Price$61,157.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 560 mm ID, 680 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #03636602
MFR #618/560-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61,157.45/each for your price

Overview

Mfr description
618/560-MB

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    Maximum of +200 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Brass
  • Fillet Radius
    2.5 mm
  • Max Rpm
    1540 rpm
  • Standards Met
    DIN 625-1
  • Series
    618
  • Radial Dynamic Load Capacity
    330000 N
  • Radial Static Load Capacity
    560000 N
  • Manufacturer Catalog Number
    618/560-MB
  • UPC_NO
    4012801539524
  • Description
    618/560-MB
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 618/560-MB Radial/Deep Groove Ball Bearing features 560 mm bore diameter, straight bore, open closure, 680 mm outside diameter, and 56 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text