1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
624-8M-10
RPP, 8 mm Pitch, 624 mm Pitch Length, 10 mm Width, Chloroprene Material
MI ITEM #
03637374
MFR #
624-8M-10
Your Price
$23.68
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 624-8M-10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
624-8M-10
RPP, 8 mm Pitch, 624 mm Pitch Length, 10 mm Width, Chloroprene Material
MI ITEM #
03637374
MFR #
624-8M-10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$23.68
/each
(List
$29.61
)
Qty
Add to Cart
Overview
Mfr description
624-8M-10 HTD TIMING BELT
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
624 mm
Overall Width
10 mm
Material
Chloroprene
Pitch Length
624 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data