Motion
8MBSPPOR-8MFFOR

GATES RUBBER CO
8MBSPPOR-8MFFOR

Adapter Fitting - 1/2 in Male British Standard Pipe Parallel w/ O-Ring x 1/2 in Male Flat Face O-Ring
MI ITEM #03637385
MFR #8MBSPPOR-8MFFOR
Your Price$55.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MBSPPOR-8MFFOR

Adapter Fitting - 1/2 in Male British Standard Pipe Parallel w/ O-Ring x 1/2 in Male Flat Face O-Ring
MI ITEM #03637385
MFR #8MBSPPOR-8MFFOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.55/each(List $63.88)

Overview

Mfr description
8MBSPPOR-8MFFOR

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male British Standard Pipe Parallel w/ O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to Flat Face O-Ring, Flat Face O-Ring to BSPP
  • End 1 Size
    1/2 in
  • End 1 Thread
    (BSPP) 1/2–14
  • Manufacturer Upc Number
    072053790290
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 BSPP, 1/2 FFOR
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • UPC_NO
    072053790290
  • Material
    Steel
  • Weight
    0.15 lbs
  • Description Keyword
    1/2 in Male British Standard Pipe Parallel w/ O-Ring x 1/2 in Male Flat Face O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text