Motion
42540078
42540078 Coolant Hose - 1.2500 in Inside Diameter, 15.5000 in Hose Length, 1.5000 in Inside Diameter 2, 30 psi Working Pressure, Up to +257 °F Temperature Range
Mi Item #03637510
MFR #42540078
Price$27.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
42540078 Coolant Hose - 1.2500 in Inside Diameter, 15.5000 in Hose Length, 1.5000 in Inside Diameter 2, 30 psi Working Pressure, Up to +257 °F Temperature Range
Mi Item #03637510
MFR #42540078

Mfr description
25302 VULCO-FLEX RADIATOR HOSE
  • Adjustable cuffs to the required length
  • Maximum vehicle coverage with minimum inventory
  • Note: Gates recommends replacing both clamps and hoses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.88/each

Specifications

Dimensions

  • Weight
    0.60 lbs

Details

  • Hose Type
    Coolant Hose
  • Manufacturer Upc Number
    072053066692
  • Product Type
    Flexible Ducting Hose
  • Temperature Range
    Up to +257 °F
  • UPC_NO
    072053066692
  • Working Pressure
    30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)