1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
8GTR-800-12
8GTR-800-12 FALCON
MI ITEM #
03637513
MFR #
8GTR-800-12
Price
$68.23
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
CONTINENTAL 8GTR-800-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
8GTR-800-12
8GTR-800-12 FALCON
MI ITEM #
03637513
MFR #
8GTR-800-12
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$68.23
/each
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
12 mm
Pitch
8 mm
Pitch Length
800 mm
Details
Belt Type
8GTR
Color
Black
Material
HNBR
Number Of
Teeth
100
Reinforcing Cord Material
Aramid
Overview
Mfr description
800-G8M-12-S SYNCHROFORCE SUPREME
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought