Motion
200621122009000

THK AMERICA INC
200621122009000

Linear Guide Standard Ball Carriage Profile Rail - Series: SSR-XW, Narrow Block, 28 mm High, 42 mm Wide, 66.50 mm Long, Load Capacity: 19.6 kN
Mi Item #03637699
MFR #200621122009000
Price$205.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
200621122009000

Linear Guide Standard Ball Carriage Profile Rail - Series: SSR-XW, Narrow Block, 28 mm High, 42 mm Wide, 66.50 mm Long, Load Capacity: 19.6 kN
Mi Item #03637699
MFR #200621122009000

Mfr description
SSR20XW1SSM(GK) BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.37/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    20 mm
  • Overall Height
    28 mm
  • Overall Length
    66.50 mm
  • Overall Width
    42 mm

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Stainless Steel
  • Block Type
    Narrow Block
  • Dynamic Load Capacity
    19.6 kN
  • Extended Features
    End Seals, Ball Cage
  • Included Accessories
    B-M6F Grease Nipple
  • Load Capacity
    19.6 kN
  • Lubrication
    Ball Cage Grease Retention
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    SS
  • Series
    SSR-XW
  • Static Load Capacity
    23.4 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)