Motion
306761003156600

THK AMERICA INC
306761003156600

Standard Ball Carriage Profile Rail - Series: SHW-CRN, Wide Block, 50 mm High, 130 mm Wide, 141 mm Long, Load Capacity: 91.4 kN
MI ITEM #03637708
MFR #306761003156600
Your Price$715.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
306761003156600

Standard Ball Carriage Profile Rail - Series: SHW-CRN, Wide Block, 50 mm High, 130 mm Wide, 141 mm Long, Load Capacity: 91.4 kN
MI ITEM #03637708
MFR #306761003156600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$715.08/each(List $893.85)

Overview

Mfr description
SHW50CRN1SS(GK) BLOCK
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Caged technology provides the following benefits; o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope
  • Compact block with tapped holes
  • Low and wide profiled rail with high Mc moment rigidity: suitable for usage in single-axis applications
  • 4-way equal load structure: rated loads applied to the block are uniform in the four direction (radial, reverse radial, and lateral directions), enabling the linear motion guide to be used in all orientations and in extensive applications
  • Mounting error absorbing capability: THK's unique circular-arc groves enables a mounting error to be absorbed, achieving highly accurate, smooth straight motion
  • High durability: smooth motion, high wear resistance, and long-term maintenance of accuracy are achieved as a result of the circular arc design that prevents differential slip of the balls from occuring

Specifications

  • Mount Hole Screw Size
    M10
  • Series
    SHW-CRN
  • Block Type
    Wide Block
  • Nominal Rail Size
    90 mm
  • Static Load Capacity
    91.4 kN
  • Dynamic Load Capacity
    70.2 kN
  • Overall Height
    50 mm
  • Overall Length
    141 mm
  • Overall Width
    130 mm
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Accuracy Class
    Normal Grade
  • Preload
    Normal
  • Bearing Material
    Carbon Steel
  • Weight
    3.0 kg
  • Load Capacity
    91.4 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    306761003156600
  • UPC_NO
    306761003156600
  • Lubrication
    THK AFB-LF Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text