Motion
306761000749000

THK AMERICA INC
306761000749000

Linear Guide Standard Ball Carriage Profile Rail - Series: SHW-CA, Flanged, Top Mount, 21 mm High, 68 mm Wide, 59 mm Long, Load Capacity: 8.24 kN
MI ITEM #03637709
MFR #306761000749000
Price$207.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
306761000749000

Linear Guide Standard Ball Carriage Profile Rail - Series: SHW-CA, Flanged, Top Mount, 21 mm High, 68 mm Wide, 59 mm Long, Load Capacity: 8.24 kN
MI ITEM #03637709
MFR #306761000749000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$207.96/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    21 mm
  • Overall Height
    21 mm
  • Overall Length
    59 mm
  • Overall Width
    68 mm

Details

  • Accuracy Class
    Normal
  • Ball Options
    Caged Ball Technology
  • Bearing Material
    Stainless Steel
  • Block Type
    Flanged, Top Mount
  • Dynamic Load Capacity
    8.24 kN, 1852.43 lbf
  • Extended Features
    End Seals, Ball Cages
  • Included Accessories
    End Seals
  • Load Capacity
    8.24 kN
  • Lubrication
    Long-Term Maintenance Free
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    SS
  • Series
    SHW-CA
  • Static Load Capacity
    12.8 kN, 2877.55 lbf

Overview

Mfr description
SHW21CA1SS(GK) BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought