Motion
306761000309200

THK AMERICA INC
306761000309200

Linear Guide Standard Ball Carriage Profile Rail - Series: SHW-CA, Flanged, 27 mm High, 80 mm Wide, 72.80 mm Long, Load Capacity: 16 kN
Mi Item #03637711
MFR #306761000309200
Price$270.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
306761000309200

Linear Guide Standard Ball Carriage Profile Rail - Series: SHW-CA, Flanged, 27 mm High, 80 mm Wide, 72.80 mm Long, Load Capacity: 16 kN
Mi Item #03637711
MFR #306761000309200

Mfr description
SHW27CA1SS(GK) BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$270.65/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    27 mm
  • Overall Height
    27 mm
  • Overall Length
    72.80 mm
  • Overall Width
    80 mm

Details

  • Accuracy Class
    Normal
  • Ball Options
    Caged Ball Technology
  • Bearing Material
    Stainless Steel
  • Block Type
    Flanged
  • Dynamic Load Capacity
    16 kN, 3596.94 lbf
  • Extended Features
    End Seals, Ball Cages
  • Included Accessories
    End Seals
  • Load Capacity
    16 kN
  • Lubrication
    Long-Term Maintenance Free
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    SS
  • Series
    SHW-CA
  • Static Load Capacity
    22.7 kN, 5103.16 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)