Motion
306751000210800

THK AMERICA INC
306751000210800

Linear Guide Standard Ball Carriage Profile Rail - Series: SHW-CR, Non-Flanged, 27 mm High, 62 mm Wide, 72.80 mm Long, Load Capacity: 16 kN
MI ITEM #03637712
MFR #306751000210800
Price$327.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
306751000210800

Linear Guide Standard Ball Carriage Profile Rail - Series: SHW-CR, Non-Flanged, 27 mm High, 62 mm Wide, 72.80 mm Long, Load Capacity: 16 kN
MI ITEM #03637712
MFR #306751000210800

Mfr description
SHW27CR1SS(GK) BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.94/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    27 mm
  • Overall Height
    27 mm
  • Overall Length
    72.80 mm
  • Overall Width
    62 mm

Details

  • Accuracy Class
    Normal
  • Ball Options
    Caged Ball Technology
  • Bearing Material
    Stainless Steel
  • Block Type
    Non-Flanged
  • Dynamic Load Capacity
    16 kN, 3597 lbf
  • Extended Features
    End Seals, Ball Cage
  • Included Accessories
    End Seals
  • Load Capacity
    16 kN
  • Lubrication
    Long-Term Maintenance Free
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant, Dust Resistant
  • Seal Type
    SS
  • Series
    SHW-CR
  • Static Load Capacity
    22.7 kN, 5103 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)