Motion
SHW50CASS
Linear Guide Standard Ball Carriage Profile Rail - Series: SHW-CA, 50 mm Rail Size, 141 mm Wide, Load Capacity: 70.2 kN
Mi Item #03637715
MFR #SHW50CASS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: SHW-CA, 50 mm Rail Size, 141 mm Wide, Load Capacity: 70.2 kN
Mi Item #03637715
MFR #SHW50CASS

Mfr description
SHW50CA1SS(GK) BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    50 mm
  • Overall Length
    141 mm
  • Weight
    6.61 lbs

Details

  • Load Capacity
    70.2 kN
  • Measurement Standard
    Metric
  • Seal Type
    SS
  • Series
    SHW-CA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)