Motion
SHW21-230L

THK AMERICA INC
SHW21-230L

Linear Guide Standard Ball Profile Rail - Series: SHW21, 21 mm Rail, 230 mm Max Length, Wide Rail
Mi Item #03637718
MFR #SHW21-230L
Price$111.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW21-230L

Linear Guide Standard Ball Profile Rail - Series: SHW21, 21 mm Rail, 230 mm Max Length, Wide Rail
Mi Item #03637718
MFR #SHW21-230L

Mfr description
SHW21-230L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.58/each

Specifications

Dimensions

  • Maximum Length
    230 mm
  • Nominal Rail Size
    21 mm
  • Overall Height
    11 mm
  • Overall Length
    230 mm
  • Overall Width
    37 mm
  • Rail Screw Size
    M4.5
  • Weight
    6.39 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    8.24 kN
  • Measurement Standard
    Metric
  • Rail Style
    Wide Rail
  • Rail Type
    Caged Ball Rail
  • Series
    SHW21
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)