Motion
SHW21-380L

THK AMERICA INC
SHW21-380L

Linear Guide Standard Ball Profile Rail - Series: SHW21, 21 mm Rail, 380 mm Max Length, Wide Rail
Mi Item #03637719
MFR #SHW21-380L
Price$172.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW21-380L

Linear Guide Standard Ball Profile Rail - Series: SHW21, 21 mm Rail, 380 mm Max Length, Wide Rail
Mi Item #03637719
MFR #SHW21-380L

Mfr description
SHW21-380L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.26/each

Specifications

Dimensions

  • Maximum Length
    380 mm
  • Nominal Rail Size
    21 mm
  • Overall Length
    380 mm
  • Rail Screw Size
    M4.5
  • Weight
    2.20 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    8.24 kN
  • Measurement Standard
    Metric
  • Rail Style
    Wide Rail
  • Rail Type
    Caged Ball Rail
  • Series
    SHW21
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)