Motion
SHW21-580L

THK AMERICA INC
SHW21-580L

Linear Guide Standard Ball Profile Rail - Series: SHW21, 21 mm Rail, 580 mm Max Length
MI ITEM #03637721
MFR #SHW21-580L
List Price$338.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW21-580L

Linear Guide Standard Ball Profile Rail - Series: SHW21, 21 mm Rail, 580 mm Max Length
MI ITEM #03637721
MFR #SHW21-580L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$338.35/each for your price

Overview

Mfr description
SHW21-580L(GK) RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Caged Ball Rail
  • Maximum Length
    580 mm
  • Nominal Rail Size
    21 mm
  • Rail Screw Size
    M4.5
  • Hardness
    58 to 64 HRC
  • Load Capacity
    8.24 kN
  • Series
    SHW21
  • Weight
    2.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought