Motion
206835200912400

THK AMERICA INC
206835200912400

Linear Guide Standard Ball Profile Rail - Series: SHW35, 35 mm Rail, 1240 mm Max Length
Mi Item #03637727
MFR #206835200912400
Price$909.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
206835200912400

Linear Guide Standard Ball Profile Rail - Series: SHW35, 35 mm Rail, 1240 mm Max Length
Mi Item #03637727
MFR #206835200912400

Mfr description
SHW35-1240L(GK) RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$909.00/each

Specifications

Dimensions

  • Maximum Length
    1240 mm
  • Nominal Rail Size
    35 mm
  • Rail Screw Size
    M7
  • Weight
    24.25 lbs

Details

  • Hardness
    58 to 64 HRC
  • Load Capacity
    35.5 kN
  • Measurement Standard
    Metric
  • Rail Type
    Caged Ball Rail
  • Series
    SHW35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)