1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SRS15M+150LM
Standard Ball Assembly Slide - Rail Size: 15 mm, 150 mm Long
MI ITEM #
03637789
MFR #
SRS15M+150LM
Price
$166.65
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Standard Ball Slide
THK AMERICA INC SRS15M+150LM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SRS15M+150LM
Standard Ball Assembly Slide - Rail Size: 15 mm, 150 mm Long
MI ITEM #
03637789
MFR #
SRS15M+150LM
Mfr description
SRS15M-150LM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$166
.65
/each
Add to Cart
Specifications
Dimensions
Length
150 mm
Rail Size
15 mm
Weight
0.377 lbs, 0.171 kg
Details
Anticorrosion
Yes
OAL
150 mm
Radial Static Load Capacity
3.53 kN, 793.576 lbf
Rail Style
Miniature Profiled
Slider Type
Standard Slider
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items