Motion
SRS12WMUU+230LM

THK AMERICA INC
SRS12WMUU+230LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 230 mm Long
Mi Item #03637824
MFR #SRS12WMUU+230LM
Price$305.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS12WMUU+230LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 230 mm Long
Mi Item #03637824
MFR #SRS12WMUU+230LM

Mfr description
SRS12WM-230LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.53/each

Specifications

Dimensions

  • Length
    230 mm
  • Rail Size
    12 mm
  • Weight
    0.90 lbs, 0.408 kg

Details

  • Anticorrosion
    Yes
  • OAL
    230 mm
  • Rail Style
    Wide Profiled
  • Slider Type
    Block Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)