Motion
SR25-640LYM

THK AMERICA INC
SR25-640LYM

Linear Guide Standard Ball Profile Rail - Series: SR25, 25 mm Rail, 640 mm Max Length
MI ITEM #03637844
MFR #SR25-640LYM
List Price$545.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR25-640LYM

Linear Guide Standard Ball Profile Rail - Series: SR25, 25 mm Rail, 640 mm Max Length
MI ITEM #03637844
MFR #SR25-640LYM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$545.40/each for your price

Overview

Mfr description
SR25-640LYM RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Rail
  • Maximum Length
    640 mm
  • Nominal Rail Size
    25 mm
  • Rail Screw Size
    M7
  • Hardness
    58 to 64 HRC
  • Load Capacity
    20.3 kN
  • Series
    SR25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text