Motion
206321411009000

THK AMERICA INC
206321411009000

Standard Ball Carriage Profile Rail - Series: HRW-CA, Flanged Block, 21 mm High, 68 mm Wide, 58.80 mm Long, Load Capacity: 6.18 kN
MI ITEM #03637916
MFR #206321411009000
List Price$507.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
206321411009000

Standard Ball Carriage Profile Rail - Series: HRW-CA, Flanged Block, 21 mm High, 68 mm Wide, 58.80 mm Long, Load Capacity: 6.18 kN
MI ITEM #03637916
MFR #206321411009000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$507.53/each for your price

Overview

Mfr description
HRW21CAUUM

Specifications

  • Series
    HRW-CA
  • Block Type
    Flanged Block
  • Nominal Rail Size
    21 mm
  • Overall Height
    21 mm
  • Overall Length
    58.80 mm
  • Overall Width
    68 mm
  • Seal Type
    UU
  • Bearing Material
    Stainless Steel
  • Load Capacity
    6.18 kN
  • Measurement Standard
    Metric
  • Ball Options
    Corrosion Resistant
  • Resistance Features
    Corrosion Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought