Motion
HRW27-460LM

THK AMERICA INC
HRW27-460LM

Linear Guide Standard Ball Profile Rail - Series: HRW27, 27 mm Rail, 460 mm Max Length
MI ITEM #03637939
MFR #HRW27-460LM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW27-460LM

Linear Guide Standard Ball Profile Rail - Series: HRW27, 27 mm Rail, 460 mm Max Length
MI ITEM #03637939
MFR #HRW27-460LM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HRW27-460LM

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Wide Rail
  • Maximum Length
    460 mm
  • Nominal Rail Size
    27 mm
  • Rail Screw Size
    M4.5
  • Hardness
    58 to 64 HRC
  • Load Capacity
    11.5 kN
  • Series
    HRW27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought