Motion
230635400006500

THK AMERICA INC
230635400006500

Linear Guide Standard Ball Profile Rail - Series: FBW 3590XR, 5.3 W x 4.6 H mm Rail, 650 mm Max Length
MI ITEM #03638035
MFR #230635400006500
Your Price$82.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
230635400006500

Linear Guide Standard Ball Profile Rail - Series: FBW 3590XR, 5.3 W x 4.6 H mm Rail, 650 mm Max Length
MI ITEM #03638035
MFR #230635400006500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.82/each(List $103.53)

Overview

Mfr description
FBW3590XR-650L RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Slide Rail
  • Maximum Length
    650 mm
  • Nominal Rail Size
    5.3 W x 4.6 H mm
  • Rail Screw Size
    M4
  • Load Capacity
    880 N
  • Series
    FBW 3590XR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought