Motion
230635400008000

THK AMERICA INC
230635400008000

Linear Guide Standard Ball Profile Rail - Series: FBW 3590XR, 5.3 W x 4.6 H mm Rail, 800 mm Max Length
Mi Item #03638038
MFR #230635400008000
Price$113.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
230635400008000

Linear Guide Standard Ball Profile Rail - Series: FBW 3590XR, 5.3 W x 4.6 H mm Rail, 800 mm Max Length
Mi Item #03638038
MFR #230635400008000

Mfr description
FBW3590XR-800L RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.63/each

Specifications

Dimensions

  • Maximum Length
    800 mm
  • Nominal Rail Size
    5.3 W x 4.6 H mm
  • Rail Screw Size
    M4

Details

  • Load Capacity
    880 N
  • Measurement Standard
    Metric
  • Rail Type
    Ball Slide Rail
  • Series
    FBW 3590XR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)