Motion
FBW3590XR-1000L

THK AMERICA INC
FBW3590XR-1000L

Linear Guide Standard Ball Profile Rail - Series: FBW 3590XR, 37.40 mm Rail, 1000 mm Max Length, Compact Slide Pack
MI ITEM #03638040
MFR #FBW3590XR-1000L
Your Price$117.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
FBW3590XR-1000L

Linear Guide Standard Ball Profile Rail - Series: FBW 3590XR, 37.40 mm Rail, 1000 mm Max Length, Compact Slide Pack
MI ITEM #03638040
MFR #FBW3590XR-1000L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$117.16/each(List $146.45)

Overview

Mfr description
FBW3590XR-1000L RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Slide Rail
  • Rail Style
    Compact Slide Pack
  • Maximum Length
    1000 mm
  • Overall Height
    16.20 mm
  • Nominal Rail Size
    37.40 mm
  • Overall Length
    1000 mm
  • Overall Width
    60 mm
  • Rail Screw Size
    M4
  • Load Capacity
    880 N
  • Series
    FBW 3590XR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought