Motion
230550410000000

THK AMERICA INC
230550410000000

Linear Guide Standard Ball Carriage Profile Rail - Series: FBW-XR, Flanged, 17 mm High, 126 mm Wide, 126 mm Long, Load Capacity: 1960 N
Mi Item #03638047
MFR #230550410000000
Price$79.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
230550410000000

Linear Guide Standard Ball Carriage Profile Rail - Series: FBW-XR, Flanged, 17 mm High, 126 mm Wide, 126 mm Long, Load Capacity: 1960 N
Mi Item #03638047
MFR #230550410000000

Mfr description
FBW50110XRUU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.24/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    50 mm
  • Overall Height
    17 mm
  • Overall Length
    126 mm
  • Overall Width
    126 mm

Details

  • Block Type
    Flanged
  • Extended Features
    End Seals
  • Grease Type
    Lithium Soap
  • Load Capacity
    1960 N
  • Lubrication
    Pre-Lubricated
  • Measurement Standard
    Metric
  • Resistance Features
    Dust Resistant
  • Seal Type
    UU
  • Series
    FBW-XR
  • Static Load Capacity
    1960 N, 440.63 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)