Motion
FBW50110XR-350L

THK AMERICA INC
FBW50110XR-350L

Linear Guide Standard Ball Profile Rail - Series: FBW 50110XR, 50.40 mm Rail, 350 mm Max Length, Compact Slide Pack
Mi Item #03638050
MFR #FBW50110XR-350L
Price$64.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
FBW50110XR-350L

Linear Guide Standard Ball Profile Rail - Series: FBW 50110XR, 50.40 mm Rail, 350 mm Max Length, Compact Slide Pack
Mi Item #03638050
MFR #FBW50110XR-350L

Mfr description
FBW50110XR-350L RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.64/each

Specifications

Dimensions

  • Maximum Length
    350 mm
  • Nominal Rail Size
    50.40 mm
  • Overall Height
    17 mm
  • Overall Length
    350 mm
  • Overall Width
    85 mm
  • Rail Screw Size
    M5

Details

  • Load Capacity
    1960 N
  • Measurement Standard
    Metric
  • Rail Style
    Compact Slide Pack
  • Rail Type
    Ball Slide Rail
  • Series
    FBW 50110XR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)