Motion
230650400004500

THK AMERICA INC
230650400004500

Linear Guide Standard Ball Profile Rail - Series: FBW 50110XR, 7 W x 6 H mm Rail, 450 mm Max Length
MI ITEM #03638052
MFR #230650400004500
List Price$98.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
230650400004500

Linear Guide Standard Ball Profile Rail - Series: FBW 50110XR, 7 W x 6 H mm Rail, 450 mm Max Length
MI ITEM #03638052
MFR #230650400004500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.48/each for your price

Overview

Mfr description
FBW50110XR-450L RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Slide Rail
  • Maximum Length
    450 mm
  • Nominal Rail Size
    7 W x 6 H mm
  • Rail Screw Size
    M5
  • Load Capacity
    1960 N
  • Series
    FBW 50110XR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought