Specifications
Dimensions
- Maximum Length1000 mm
- Nominal Rail Size7 W x 6 H mm
- Rail Screw SizeM5
Details
- Load Capacity1960 N
- Measurement StandardMetric
- Rail StyleCompact Slide Pack
- Rail TypeBall Slide Rail
- SeriesFBW 50110XR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)