Motion
230827080250000

THK AMERICA INC
230827080250000

Linear Guide Standard Ball Profile Rail - Series: FBL27S, 27 mm Rail, 250 mm Max Length
Mi Item #03638081
MFR #230827080250000
Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
230827080250000

Linear Guide Standard Ball Profile Rail - Series: FBL27S, 27 mm Rail, 250 mm Max Length
Mi Item #03638081
MFR #230827080250000

Mfr description
FBL27S-250L RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.35/each

Specifications

Dimensions

  • Maximum Length
    250 mm
  • Nominal Rail Size
    27 mm
  • Rail Screw Size
    M3, M4

Details

  • Load Capacity
    240 N
  • Measurement Standard
    Metric
  • Rail Type
    Ball Slide Rail
  • Series
    FBL27S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)