Motion
FBL27S+300L

THK AMERICA INC
FBL27S+300L

Standard Ball Assembly Slide - Rail Size: 27 mm, 222 mm Stroke, 300 mm Long
Mi Item #03638082
MFR #FBL27S+300L
Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
FBL27S+300L

Standard Ball Assembly Slide - Rail Size: 27 mm, 222 mm Stroke, 300 mm Long
Mi Item #03638082
MFR #FBL27S+300L

Mfr description
FBL27S-300L RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.35/each

Specifications

Dimensions

  • Length
    300 mm
  • Rail Size
    27 mm
  • Stroke
    222 mm
  • Weight
    0.53 lbs, 0.24 kg

Details

  • Anticorrosion
    Corrosion Resistant
  • OAL
    300 mm
  • Radial Static Load Capacity
    240 N, 53.95 lbf
  • Rail Style
    Single Slide
  • Slider Type
    Single Slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)