Motion
FBL27S-350L

THK AMERICA INC
FBL27S-350L

Linear Guide Standard Ball Profile Rail - Series: FBL27S, 27 mm Rail, 350 mm Max Length, Single Slide Light Load
MI ITEM #03638083
MFR #FBL27S-350L
List Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
FBL27S-350L

Linear Guide Standard Ball Profile Rail - Series: FBL27S, 27 mm Rail, 350 mm Max Length, Single Slide Light Load
MI ITEM #03638083
MFR #FBL27S-350L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.40/each for your price

Overview

Mfr description
FBL27S-350L RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Slide Rail
  • Rail Style
    Single Slide Light Load
  • Maximum Length
    350 mm
  • Overall Height
    9.50 mm
  • Nominal Rail Size
    27 mm
  • Overall Length
    350 mm
  • Overall Width
    27 mm
  • Rail Screw Size
    M3, M4
  • Load Capacity
    230 N
  • Series
    FBL27S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought