Motion
230835080305000

THK AMERICA INC
230835080305000

Standard Ball Assembly Slide - Rail Size: 35 mm, 229 mm Stroke, 305 mm Long
Mi Item #03638087
MFR #230835080305000
Price$65.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
230835080305000

Standard Ball Assembly Slide - Rail Size: 35 mm, 229 mm Stroke, 305 mm Long
Mi Item #03638087
MFR #230835080305000

Mfr description
FBL35S-305L RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.65/each

Specifications

Dimensions

  • Length
    305 mm
  • Rail Size
    35 mm
  • Stroke
    229 mm
  • Weight
    0.66 lbs, 0.299 kg

Details

  • Anticorrosion
    Corrosion Resistant
  • OAL
    305 mm
  • Radial Static Load Capacity
    490 N, 110.156 lbf
  • Rail Style
    Single Slide
  • Slider Type
    Single Slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)