Specifications
Dimensions
- Maximum Length610 mm
- Nominal Rail Size35 mm
- Rail Screw SizeM4
Details
- Load Capacity310 N
- Measurement StandardMetric
- Rail TypeBall Slide Rail
- SeriesFBL35S
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)