1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
230835080711000
Linear Guide Standard Ball Profile Rail - Series: FBL35S, 35 mm Rail, 711 mm Max Length
MI ITEM #
03638094
MFR #
230835080711000
List Price
$123.73
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Ball Profile Rail
THK AMERICA INC 230835080711000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
230835080711000
Linear Guide Standard Ball Profile Rail - Series: FBL35S, 35 mm Rail, 711 mm Max Length
MI ITEM #
03638094
MFR #
230835080711000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$123.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FBL35S-711L RAIL
Specifications
Measurement Standard
Metric
Rail Type
Ball Slide Rail
Maximum Length
711 mm
Nominal Rail Size
35 mm
Rail Screw Size
M4
Load Capacity
270 N
Series
FBL35S
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought