1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
230827030200000
Linear Guide Standard Ball Profile Rail - Series: FBL27D, 27 mm Rail, 200 mm Max Length
MI ITEM #
03638095
MFR #
230827030200000
List Price
$63.13
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Ball Profile Rail
THK AMERICA INC 230827030200000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
230827030200000
Linear Guide Standard Ball Profile Rail - Series: FBL27D, 27 mm Rail, 200 mm Max Length
MI ITEM #
03638095
MFR #
230827030200000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$63.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
FBL27D-200L RAIL
Specifications
Measurement Standard
Metric
Rail Type
Ball Slide Rail
Maximum Length
200 mm
Nominal Rail Size
27 mm
Rail Screw Size
M3, M4
Load Capacity
370 N
Series
FBL27D
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought