Motion
FBL27D-350L

THK AMERICA INC
FBL27D-350L

Linear Guide Standard Ball Profile Rail - Series: FBL27D, 27 mm Rail, 350 mm Max Length, Double Slide Light Load
MI ITEM #03638098
MFR #FBL27D-350L
List Price$85.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
FBL27D-350L

Linear Guide Standard Ball Profile Rail - Series: FBL27D, 27 mm Rail, 350 mm Max Length, Double Slide Light Load
MI ITEM #03638098
MFR #FBL27D-350L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.85/each for your price

Overview

Mfr description
FBL27D-350L RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Slide Rail
  • Rail Style
    Double Slide Light Load
  • Maximum Length
    350 mm
  • Overall Height
    19.10 mm
  • Nominal Rail Size
    27 mm
  • Overall Length
    350 mm
  • Overall Width
    27 mm
  • Rail Screw Size
    M3, M4
  • Load Capacity
    330 N
  • Series
    FBL27D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought