1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
230835030356000
Linear Guide Standard Ball Profile Rail - Series: FBL35D, 35 mm Rail, 356 mm Max Length
MI ITEM #
03638103
MFR #
230835030356000
Price
$143.93
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Ball Profile Rail
THK AMERICA INC 230835030356000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
230835030356000
Linear Guide Standard Ball Profile Rail - Series: FBL35D, 35 mm Rail, 356 mm Max Length
MI ITEM #
03638103
MFR #
230835030356000
Mfr description
FBL35D-356L RAIL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$143
.93
/each
Add to Cart
Specifications
Dimensions
Maximum Length
356 mm
Nominal Rail Size
35 mm
Rail Screw Size
M4
Details
Load Capacity
578 N
Measurement Standard
Metric
Rail Type
Ball Slide Rail
Series
FBL35D
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items