Specifications
Dimensions
- Maximum Length457 mm
- Nominal Rail Size35 mm
- Rail Screw SizeM4
Details
- Load Capacity549 N
- Measurement StandardMetric
- Rail TypeBall Slide Rail
- SeriesFBL35D
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)