Motion
FBL35D-559L

THK AMERICA INC
FBL35D-559L

Linear Guide Standard Ball Profile Rail - Series: FBL35D, 35 mm Rail, 559 mm Max Length, Double Slide Medium Load
Mi Item #03638106
MFR #FBL35D-559L
Price$163.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
FBL35D-559L

Linear Guide Standard Ball Profile Rail - Series: FBL35D, 35 mm Rail, 559 mm Max Length, Double Slide Medium Load
Mi Item #03638106
MFR #FBL35D-559L

Mfr description
FBL35D-559L RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.62/each

Specifications

Dimensions

  • Maximum Length
    559 mm
  • Nominal Rail Size
    35 mm
  • Rail Screw Size
    M4
  • Weight
    2.20 lbs

Details

  • Load Capacity
    500 N
  • Measurement Standard
    Metric
  • Rail Style
    Double Slide Medium Load
  • Rail Type
    Ball Slide Rail
  • Series
    FBL35D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)