Motion
FBL56H-610L

THK AMERICA INC
FBL56H-610L

Linear Guide Standard Ball Profile Rail - Series: FBL56H, 56 mm Rail, 610 mm Max Length, Single Slide Heavy Load
Mi Item #03638124
MFR #FBL56H-610L
Price$116.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
FBL56H-610L

Linear Guide Standard Ball Profile Rail - Series: FBL56H, 56 mm Rail, 610 mm Max Length, Single Slide Heavy Load
Mi Item #03638124
MFR #FBL56H-610L

Mfr description
FBL56H-610L RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.15/each

Specifications

Dimensions

  • Maximum Length
    610 mm
  • Nominal Rail Size
    56 mm
  • Overall Height
    16 mm
  • Overall Length
    610 mm
  • Overall Width
    56 mm
  • Rail Screw Size
    M4
  • Weight
    2.20 lbs

Details

  • Load Capacity
    863 N
  • Measurement Standard
    Metric
  • Rail Style
    Single Slide Heavy Load
  • Rail Type
    Ball Slide Rail
  • Series
    FBL56H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)