Motion
FBL56H-711L

THK AMERICA INC
FBL56H-711L

Linear Guide Standard Ball Profile Rail - Series: FBL56H, 56 mm Rail, 711 mm Max Length
MI ITEM #03638126
MFR #FBL56H-711L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
FBL56H-711L

Linear Guide Standard Ball Profile Rail - Series: FBL56H, 56 mm Rail, 711 mm Max Length
MI ITEM #03638126
MFR #FBL56H-711L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FBL56H-711L RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    Ball Slide Rail
  • Maximum Length
    711 mm
  • Nominal Rail Size
    56 mm
  • Rail Screw Size
    M4
  • Load Capacity
    824 N
  • Series
    FBL56H
  • Weight
    4.41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought