1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
FBW3590XR-450L
Linear Guide Standard Ball Profile Rail - Series: FBW 3590XR, 5.3 W x 4.6 H mm Rail, 450 mm Max Length, Compact Slide Pack
MI ITEM #
03638130
MFR #
FBW3590XR-450L
Price
$62.62
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Ball Profile Rail
THK AMERICA INC FBW3590XR-450L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
FBW3590XR-450L
Linear Guide Standard Ball Profile Rail - Series: FBW 3590XR, 5.3 W x 4.6 H mm Rail, 450 mm Max Length, Compact Slide Pack
MI ITEM #
03638130
MFR #
FBW3590XR-450L
Mfr description
FBW3590XR-450L RAIL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$62
.62
/each
Add to Cart
Specifications
Dimensions
Maximum Length
450 mm
Nominal Rail Size
5.3 W x 4.6 H mm
Rail Screw Size
M4
Details
Load Capacity
880 N
Measurement Standard
Metric
Rail Style
Compact Slide Pack
Rail Type
Ball Slide Rail
Series
FBW 3590XR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items