Motion
439AV
Conduit, Punch Type: Knockout Punches, Punch Size: 1-15/16", For Use With: 737
Mi Item #03638188
MFR #439AV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conduit, Punch Type: Knockout Punches, Punch Size: 1-15/16", For Use With: 737
Mi Item #03638188
MFR #439AV

Mfr description
439AV STANDARD ROUND KNOCKOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Punch Size
    1-15/16 in

Details

  • Accessory Type
    Conduit
  • For Use With
    737
  • Punch Type
    Knockout Punches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)