Specifications
Dimensions
- Base To Bore Centerline2.7500 in
Details
- Country of OriginUS
- Housing MaterialCast Iron
- Housing TypeTwo-Bolt Pillow Block
- Material039667
- Product TypePillow Block Housings
- Type Of BearingSpherical Roller
- UPC_NO782475768936
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)