Motion
FBB22447H 2 15/16 FLANGE ROLLER BRG

LINK-BELT
FBB22447H 2 15/16 FLANGE ROLLER BRG

Four-Bolt Bracket Style Roller Bearing Unit - 2-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Iron Housing
Mi Item #03638306
MFR #FBB22447H 2 15/16 FLANGE ROLLER BRG
Price$5,616.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FBB22447H 2 15/16 FLANGE ROLLER BRG

Four-Bolt Bracket Style Roller Bearing Unit - 2-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Iron Housing
Mi Item #03638306
MFR #FBB22447H 2 15/16 FLANGE ROLLER BRG

Mfr description
FBB22447H FLANG BLK FB-B22447H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,616.11/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0000 in
  • Bore Diameter  
    2-15/16 in
  • Overall Depth
    4-7/16 in
  • Overall Length Diameter  
    6.2500 in
  • Weight
    28 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1950 rpm
  • Mounting Type
    4-Bolt Bracket
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    41800 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Replacement Bearing
    B22447
  • Seal Type
    Labyrinth
  • Series
    FBB22400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699330281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)