Specifications
Dimensions
- Bore Diameter2.0000 in
- Stroke36.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeMS4 Side Tapped
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCA1R200-3600-X142US CYLINDER