Motion
PAK523
Spill Pallet - Sump, Bladder Box - LDPE w/ UV Inhibitor, Grate, Bladder Bag - Polyethylene, 1500 lb Load Capacity, Dimensions: 26 x 30-3/8 x 5-3/4 in
Mi Item #03638489
MFR #PAK523
Price$499.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet - Sump, Bladder Box - LDPE w/ UV Inhibitor, Grate, Bladder Bag - Polyethylene, 1500 lb Load Capacity, Dimensions: 26 x 30-3/8 x 5-3/4 in
Mi Item #03638489
MFR #PAK523

Mfr description
PAK523 BLADDER CONT DECK
  • Patented "flow-through" sump design lets liquid pass freely from one sump to another to help you comply with containment regulations
  • Modular design features exclusive bulkhead fittings and predrilled ports to connect to other decks; decks are ready to use as soon as they arrive
  • Containment Deck holds 11 gallons
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.83/each

Specifications

Dimensions

  • Dimensions
    26 x 30-3/8 x 5-3/4 in
  • Height
    5.7500 in
  • Length
    30.3800 in
  • Weight
    29 lbs
  • Width
    26.0000 in

Details

  • Color
    White
  • Drain
    No Drain
  • Load Capacity
    1500 lb
  • Material
    Grate, Bladder Bag - Polyethylene, Sump, Bladder Box - LDPE w/ UV Inhibitor
  • Number Of Drums
    1
  • Number of Grates
    1
  • Type
    Spill Containment Deck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)