Motion
29937
Shelf, 1 In. H, 39-3/8 In. W, 14 In. D
Mi Item #03638807
MFR #29937
Price$183.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shelf, 1 In. H, 39-3/8 In. W, 14 In. D
Mi Item #03638807
MFR #29937

Mfr description
29937 SHELF FOR 45GAL SAFETY CAB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.85/each

Specifications

Dimensions

  • Depth
    14 in
  • Height
    1 in
  • Width
    39-3/8 in

Details

  • Cabinet Compatibility
    Justrite 17 gal Piggyback Cabinets, Justrite 43" Wide 30/40/45 gal 2-Door Cabinets
  • Material
    Steel
  • Type
    Shelf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)