Motion
47691
Oil Seal - Solid, 4.767 in Shaft Dia., 6.308 in OD, 1.035 in Overall Width, PLUS XL Design
Mi Item #03638836
MFR #47691
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.767 in Shaft Dia., 6.308 in OD, 1.035 in Overall Width, PLUS XL Design
Mi Item #03638836
MFR #47691

Mfr description
47691 SCOTT SEAL
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    6.308 in
  • Overall Width
    1.035 in
  • Shaft Diameter
    4.767 in
  • Weight
    0.84 lbs

Details

  • Design Type
    PLUS XL
  • Manufacturer Upc Number
    085311314190
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)