Motion
J5452FBL

PROTO TOOLS
J5452FBL

Ratchet - Round Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, Small Head Drive Style, 0.5000 in Drive Size, 9.3750 in Overall Length
Mi Item #03639404
MFR #J5452FBL
Price$75.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5452FBL

Ratchet - Round Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, Small Head Drive Style, 0.5000 in Drive Size, 9.3750 in Overall Length
Mi Item #03639404
MFR #J5452FBL

Mfr description
5452FBL RATCHET 1/2" DR 10-1/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.70/each

Specifications

Dimensions

  • Drive Size
    0.5000 in
  • Length
    9.3750 in, 238.12 mm
  • Overall Length
    9.3750 in

Details

  • Drive Style
    Small Head
  • Finish Coating
    Black Oxide
  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Round
  • Release Type
    Standard
  • UPC_NO
    662679979171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)